- Polypropylene Material
- 2 in Size
features
- Body-to-flange design allows for low torque operation
| Female Thread | NPT |
| Connection | Female NPT |
| Pressure Rating | 125 PSI at 70 °F |
| Material | Polypropylene |
| Size | 2 in |
| Seat | PTFE |
| Port | Standard |
| Weight | 2.386 LB |
-
Prop 65


