- Potable Water Hose Type
- 100 ft Length
| Jacket | Double |
| Service Test Pressure | 300 PSI at 70 °F |
| Pressure | 270 psi |
| Thread | NPSH |
| Operating Pressure [Max] | 270 PSI at 70 °F |
| Hose Length | 100 ft |
| Hose Size | 1 1/2 in |
| Hose I.D. | 1 1/2 in |
| Type | Potable Water Hose |
| Hose Application | Water Hose |
| Material | Brass |
| Coupling Type | Brass Expansion Ring, Rocker Lug |
| Color | Blue |
| Length | 100 ft |
| Proof Pressure | 600 PSI at 70°F |
| Weight | 34.52 LB |
-
Prop 65


