Dixon Valve & Coupling
R-CN-P
FloMAX R-Series Anodized Aluminum Coolant Nozzle
Item #103945004
-
Prop 65
- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Standard roll-pin locking mechanism
- Ergonomically engineered pullback
| Female Thread | NPT |
| Connector Type | Nozzle |
| Female Thread Size | 1/2 in |
| Material | Anodized Aluminum |
| Color | Teal |
| Weight | 0.25 LB |
-
Prop 65

