Dixon Valve & Coupling
R-CR-C
FloMAX R-Series Anodized Aluminum Coolant Receiver with Cap
Item #103944338
-
Prop 65
- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Ergonomically engineered cap
| Connector Type | Receiver |
| Male Thread Size | 1.187 12 UN 2A |
| Female Thread Size | 7/8-14 UN-2B |
| Material | Anodized Aluminum |
| Color | Teal |
| Weight | 0.17 LB |
-
Prop 65

