features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Ergonomically engineered cap
| Series | FloMAX R-Series |
| Color | Teal |
| Material | Anodized Aluminum |
| Connector Type | Tapa |
| Weight | 0.11 LB |
| Series | FloMAX R-Series |
| Color | Teal |
| Material | Anodized Aluminum |
| Connector Type | Tapa |
| Weight | 0.11 LB |