- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Standard roll-pin locking mechanism
- Ergonomically engineered pullback
| For Use With | Engine Oil |
| Connector Type | Nozzle |
| Color | Red |
| Material | Anodized Aluminum |
| Female Thread | NPT |
| Female Thread Size | 3/4 in |
| Weight | 0.57 LB |
-
Prop 65


