Dixon Valve & Coupling
R-ER-C
FloMAX R-Series Engine Anodized Aluminum Oil Receiver
Item #103944339
-
Prop 65
- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Ergonomically engineered cap
| Color | Red |
| Male Thread Size | 1 5/8-12 UN 2A |
| Female Thread Size | 1 39/125-12 UN-2B |
| Material | Anodized Aluminum |
| For Use With | Engine Oil |
| Connector Type | Receiver |
| Weight | 0.34 LB |
-
Prop 65

