features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Ergonomically engineered cap
| Connector Type | Tapa |
| Material | Anodized Aluminum |
| For Use With | Engine Oil |
| Series | FloMAX R-Series |
| Color | Red |
| Weight | 0.14 LB |
| Connector Type | Tapa |
| Material | Anodized Aluminum |
| For Use With | Engine Oil |
| Series | FloMAX R-Series |
| Color | Red |
| Weight | 0.14 LB |