Dixon Valve & Coupling
R-HN-P
FloMAX R-Series Hydraulic Anodized Aluminum Oil Nozzle with Plug
Item #103944462
-
Prop 65
- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Standard roll-pin locking mechanism
- Ergonomically engineered pullback
| Color | Gold |
| For Use With | Hydraulic Oil |
| Connector Type | Nozzle |
| Female Thread Size | 1 in |
| Female Thread | NPT |
| Material | Anodized Aluminum |
| Weight | 0.7 LB |
-
Prop 65

