features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Ergonomically engineered pullback
| For Use With | Hydraulic Oil |
| Connector Type | Plug |
| Series | FloMAX R-Series |
| Material | Anodized Aluminum |
| Color | Gold |
| Weight | 0.14 LB |

