Dixon Valve & Coupling
R-HN
FloMAX R-Series Hydraulic Anodized Aluminum Oil Nozzle
Item #103945399
-
Prop 65
- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Standard roll-pin locking mechanism
| Color | Gold |
| Material | Anodized Aluminum |
| Connector Type | Nozzle |
| Female Thread | NPT |
| Female Thread Size | 1 in |
| For Use With | Hydraulic Oil |
| Weight | 0.54 LB |
-
Prop 65

