Dixon Valve & Coupling
R-HR
FloMAX R-Series Hydraulic Anodized Aluminum Oil Receiver
Item #103945834
-
Prop 65
- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards.
| For Use With | Hydraulic Oil |
| Color | Gold |
| Connector Type | Receiver |
| Material | Anodized Aluminum |
| Male Thread Size | 1 7/8-12 UN 2A |
| Female Thread Size | 1 5/8-12 UN-2B |
| Weight | 0.28 LB |
-
Prop 65

