FloMAX R-series connectors are fully compatible and interchangeable with industry standards.Standard roll-pin locking mechanismErgonomically engineered pullback
Connector Type
Nozzle
Female Thread
NPT
Material
Anodized Aluminum
Color
Violet
For Use With
Transmission Fluid
Female Thread Size
3/4 in
Weight
0.37 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back