features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Ergonomically engineered pullback
| Series | FloMAX R-Series |
| Material | Anodized Aluminum |
| For Use With | Transmission Fluid |
| Color | Violet |
| Connector Type | Plug |
| Weight | 0.07 LB |

