- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards Standard roll-pin locking mechanism
| Material | Anodized Aluminum |
| Connector Type | Nozzle |
| Female Thread | NPT |
| Female Thread Size | 3/4 in |
| For Use With | Transmission Fluid |
| Color | Violet |
| Weight | 0.3 LB |
-
Prop 65


