Dixon Valve & Coupling
R-TR
FloMAX R-Series Transmission Anodized Aluminum Fluid Receiver
Item #103947104
-
Prop 65
- Anodized Aluminum Material
features
- FloMAX R-series connectors are fully compatible and interchangeable with industry standards.
| For Use With | Transmission Fluid |
| Connector Type | Receiver |
| Material | Anodized Aluminum |
| Male Thread Size | 1 39/125-12 UN 2A |
| Color | Violet |
| Female Thread Size | 1 31/500-12 UN-2B |
| Weight | 0.43 LB |
-
Prop 65

