Skip to content Skip to navigation menu
Dixon Valve & CouplingR03-02RG

R03-02RG

Wilkerson FRLs R03-Series 1/4 in Port Miniature Regulator
Item #102183565
  • FRLs R03-Series
  • 1/4 in Port
Dixon Valve & CouplingR03-02RG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FRLs R03-Series
  • 1/4 in Port

features

  • 2-125 PSI adjusting range
  • Balanced valve design
  • Self-relieving standard
  • Non-rising push/pull locking adjustment knob
  • One 1/8 NPT gauge port standard can be used for additional outlet
  • GC620 gauge included
Temperature Range [Min] 40 °F
Flow [Max] 15 Standard ft3/min
Operating Pressure [Max] 300 PSIG, 20.7 Bar
Port 1/4 in
Weight 0.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison