Dixon Valve & Coupling
R07-200R
1 FRLs R07-Series 1/4 in Port Miniature Regulator without Gauge
Item #101378465
- 5 PSI Minimum Pressure Range
- 100 PSI Maximum Pressure Range
- 1/4 in Port
features
- Relieving type
- Regulation at flows up to 22 SCFM at 100 PSIG
| Inlet Pressure [Max] | 300 PSI |
| Pressure Range [Min] | 5 PSI |
| Pressure Range [Max] | 100 PSI |
| Regulator Type | General Purpose |
| Flow [Max] | 15 Standard ft3/min |
| Temperature Range [Max] | 150 °F |
| Port | 1/4 in |
| Weight | 0.33 LB |
