Dixon Valve & Coupling
R08-02R
Wilkerson FRLs R08-Series 1/4 in Port Miniature Regulator
Item #102205050
- FRLs R08-Series
- 1/4 in Port
features
- 0-125 PSI adjusting range
- Balanced valve design
- Self-relieving standard
- Non-rising push/pull locking adjustment knob
- Two 1/8 NPT gauge ports standard can be used for additional outlet
| Port | 1/4 in |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 68 Standard ft3/min |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Weight | 0.68 LB |
