- Watts Standard Regulator
- T-Handle Design
- 1/2" Port
- 300 PSIG
- Without Gauge
features
- Relieving type
- Diaphragm operated
- Spring adjustment mechanism
- T-handle design
| Operating Temperature [Max] | 120 °F |
| Relieving | Relieving |
| Pressure Range [Max] | 125 psi |
| Inlet Pressure [Max] | 300 psi |
| Body Material | Zinc |
| Port | 1/2 in |
| Operating Pressure [Max] | 300 PSIG |
| Temperature Range [Min] | 40 °F |
| Pressure Range [Min] | 2 psi |
| Has Gauge | No |
| Operating Temperature [Min] | 40 °F |
| FRL Type | Regulator |
| Flow [Max] | 150 Standard ft3/min |
| FRL Size | Standard |
| Weight | 2.9 LB |
-
Prop 65


