- Ferrule
- 1 1/4" Hose I.D.
- 1 59/64" To 1 62/64" Hose O.D.
- Brass
| Type | Ferrule |
| Material | Brass |
| Hose I.D. | 1 1/4 in |
| Hose O.D. Range | 1 59/64 in to 1 31/32 in |
| Weight | 0.157 LB |
-
Prop 65
| Type | Ferrule |
| Material | Brass |
| Hose I.D. | 1 1/4 in |
| Hose O.D. Range | 1 59/64 in to 1 31/32 in |
| Weight | 0.157 LB |
Prop 65