Skip to content Skip to navigation menu
Holedall® Uni-Range Stainless Steel 3/4 in Male Coupling

R12P1370

Holedall® Uni-Range Stainless Steel 3/4 in Male Coupling
Item #101916423
  • 3/4 in 20 mm Hose Inner Diameter
  • Stainless Steel Material
Holedall® Uni-Range Stainless Steel 3/4 in Male Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/4 in 20 mm Hose Inner Diameter
  • Stainless Steel Material

applications

  • Recommended for use on most one or two wire braid reinforced hoses fiber reinforced braided or spiral with or without helical wire such as chemical high pressure air and water hoses and LP gas hoses.

features

  • The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
  • Arrives complete with factory assembled stem and ferrule combination
Thread NPT
Material Stainless Steel
Shape Coupling
Weight 0.55 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison