- Brass Material
- 1 1/2 in Hose Inside Diameter
applications
- Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
| Material | Brass |
| Shape | Ferrule |
| Hose O.D. Range | 2 3/64 in to 2 3/32 in |
| Hose I.D. | 1 1/2 in |
| Type | Ferrule |
| Weight | 0.295 LB |
-
Prop 65


