- Ferrule
- 1 1/2" Hose I.D.
- 2 20/64" To 2 24/64" Hose O.D.
- Brass
| Type | Ferrule |
| Hose O.D. Range | 2 5/16 in to 2 3/8 in |
| Material | Brass |
| Hose I.D. | 1 1/2 in |
| Weight | 0.33 LB |
-
Prop 65
| Type | Ferrule |
| Hose O.D. Range | 2 5/16 in to 2 3/8 in |
| Material | Brass |
| Hose I.D. | 1 1/2 in |
| Weight | 0.33 LB |
Prop 65