- Brass Material
- 1 in Hose Inside Diameter
applications
- Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
| Hose O.D. Range | 1 27/64 in to 1 29/64 in |
| Hose I.D. | 1 in |
| Shape | Ferrule |
| Type | Ferrule |
| Material | Brass |
| Weight | 0.12 LB |
-
Prop 65


