- Ferrule
- 2 1/2" Hose I.D.
- 3 7/64" To 3 11/64" Hose O.D.
- Aluminum
| Hose I.D. | 2 1/2 in |
| Type | Ferrule |
| Hose O.D. Range | 3 7/64 in to 3 11/64 in |
| Material | Aluminum |
| Weight | 0.35 LB |
-
Prop 65
| Hose I.D. | 2 1/2 in |
| Type | Ferrule |
| Hose O.D. Range | 3 7/64 in to 3 11/64 in |
| Material | Aluminum |
| Weight | 0.35 LB |
Prop 65