- Brass Material
- 2 1/2 in Hose Inside Diameter
applications
- Intended for fuel delivery service Commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
| Hose I.D. | 2 1/2 in |
| Type | Ferrule |
| Material | Brass |
| Shape | Ferrule |
| Hose O.D. Range | 3 7/64 in to 3 11/64 in |
| Weight | 0.5 LB |
-
Prop 65


