- Ferrule
- 2 1/2" Hose I.D.
- 3 12/64" To 3 16/64" Hose O.D.
- Aluminum
| Material | Aluminum |
| Hose I.D. | 2 1/2 in |
| Hose O.D. Range | 3 3/16 in to 3 1/4 in |
| Type | Ferrule |
| Weight | 0.43 LB |
-
Prop 65
| Material | Aluminum |
| Hose I.D. | 2 1/2 in |
| Hose O.D. Range | 3 3/16 in to 3 1/4 in |
| Type | Ferrule |
| Weight | 0.43 LB |
Prop 65