- Ferrule
- 2 1/2" Hose I.D.
- 3 22/64" To 3 26/64" Hose O.D.
- Brass
| Material | Brass |
| Type | Ferrule |
| Hose O.D. Range | 3 11/32 in to 3 13/32 in |
| Hose I.D. | 2 1/2 in |
| Weight | 0.515 LB |
-
Prop 65
| Material | Brass |
| Type | Ferrule |
| Hose O.D. Range | 3 11/32 in to 3 13/32 in |
| Hose I.D. | 2 1/2 in |
| Weight | 0.515 LB |
Prop 65