- Brass Material
- 2 in Hose Inside Diameter
applications
- Intended for fuel delivery service Commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
| Type | Ferrule |
| Shape | Ferrule |
| Material | Brass |
| Hose O.D. Range | 2 35/64 in to 2 19/32 in |
| Hose I.D. | 2 in |
| Weight | 0.36 LB |
-
Prop 65


