- Ferrule
- 2" Hose I.D.
- 2 39/64" To 2 42/64" Hose O.D.
- Aluminum
| Hose O.D. Range | 2 39/64 in to 2 21/32 in |
| Hose I.D. | 2 in |
| Material | Aluminum |
| Type | Ferrule |
| Weight | 0.25 LB |
-
Prop 65
| Hose O.D. Range | 2 39/64 in to 2 21/32 in |
| Hose I.D. | 2 in |
| Material | Aluminum |
| Type | Ferrule |
| Weight | 0.25 LB |
Prop 65