- Ferrule
- 2" Hose I.D.
- 2 43/64" To 2 46/64" Hose O.D.
- Aluminum
| Type | Ferrule |
| Material | Aluminum |
| Hose O.D. Range | 2 43/64 in to 2 23/32 in |
| Hose I.D. | 2 in |
| Weight | 0.25 LB |
-
Prop 65
| Type | Ferrule |
| Material | Aluminum |
| Hose O.D. Range | 2 43/64 in to 2 23/32 in |
| Hose I.D. | 2 in |
| Weight | 0.25 LB |
Prop 65