- Ferrule
- 2" Hose I.D.
- 2 47/64" To 2 50/64" Hose O.D.
- Aluminum
| Hose O.D. Range | 2 47/64 in to 2 25/32 in |
| Material | Aluminum |
| Type | Ferrule |
| Hose I.D. | 2 in |
| Weight | 0.27 LB |
-
Prop 65
| Hose O.D. Range | 2 47/64 in to 2 25/32 in |
| Material | Aluminum |
| Type | Ferrule |
| Hose I.D. | 2 in |
| Weight | 0.27 LB |
Prop 65