- Flange Assembly
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Fitting Type | External Swage Flanged Assemblies |
| Hose O.D. Range | 2 7/16 in to 2 5/8 in |
| Hose I.D. | 2 in |
| Material | 316 Stainless Steel |
| Flange Type | Fixed Flange |
| Shape | Flange |
| Weight | 7.435 LB |

