Dixon Valve & Coupling
R364-02CG
Watts FRLs R643-Series 1/4 in Port Miniature Regulator with Gauge
Item #101376314
- 2 PSI Minimum Pressure Range
- 125 PSI Maximum Pressure Range
- 1/4 in Port
features
- Brass body
- Relieving
- Diaphragm operated
- Non-rising adjusting knob
- 1/8 gauge port
| Flow [Max] | 10 Standard ft3/min |
| Pressure Range [Max] | 125 PSI |
| Pressure Range [Min] | 2 PSI |
| Operating Pressure [Max] | 300 PSIG |
| Regulator Type | General Purpose |
| Port | 1/4 in |
| Temperature Range [Min] | 40 °F |
| Weight | 0.62 LB |
