Skip to content Skip to navigation menu
Dixon Valve & CouplingR374-02C

R374-02C

Watts FRLs R643-Series 1/4 in Port Miniature Regulator without Gauge
Item #106466334
  • 1/4 in Port
Dixon Valve & CouplingR374-02C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Port

features

  • Aluminum body
  • Relieving
  • Diaphragm operated
  • Non-rising adjusting knob
  • 1/8 gauge port
Flow [Max] 10 Standard ft3/min
Temperature Range [Min] 40 °F
Port 1/4 in
Operating Pressure [Max] 300 PSIG
Weight 0.279 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison