Dixon Valve & Coupling
R374-02CG
Watts FRLs R643-Series 1/4 in Port Miniature Regulator with Gauge
Item #102940536
- 1/4 in Port
features
- Aluminum body
- Relieving
- Diaphragm operated
- Non-rising adjusting knob
- 1/8 gauge port
| Flow [Max] | 10 Standard ft3/min |
| Operating Pressure [Max] | 300 PSIG |
| Port | 1/4 in |
| Temperature Range [Min] | 40 °F |
| Weight | 0.379 LB |
