- Ferrule
- 3" Hose I.D.
- 3 35/64" To 3 39/64" Hose O.D.
- Aluminum
| Type | Ferrule |
| Material | Aluminum |
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 35/64 in to 3 39/64 in |
| Weight | 0.41 LB |
-
Prop 65
| Type | Ferrule |
| Material | Aluminum |
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 35/64 in to 3 39/64 in |
| Weight | 0.41 LB |
Prop 65