- Ferrule
- 3" Hose I.D.
- 3 40/64" To 3 45/64" Hose O.D.
- Aluminum
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 5/8 in to 3 45/64 in |
| Material | Aluminum |
| Type | Ferrule |
| Weight | 0.48 LB |
-
Prop 65
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 5/8 in to 3 45/64 in |
| Material | Aluminum |
| Type | Ferrule |
| Weight | 0.48 LB |
Prop 65