- Brass Material
- 3 in Hose Inside Diameter
applications
- Intended for fuel delivery service Commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
| Hose O.D. Range | 3 35/64 in to 3 39/64 in |
| Shape | Ferrule |
| Type | Ferrule |
| Material | Brass |
| Hose I.D. | 3 in |
| Weight | 0.63 LB |
-
Prop 65


