Skip to content Skip to navigation menu
304 Stainless Steel 3 in Holedall Petroleum Ferrule

R3AASS-A

304 Stainless Steel 3 in Holedall Petroleum Ferrule
Item #103646263
  • 304 Stainless Steel Material
  • 3 in Hose Inside Diameter
304 Stainless Steel 3 in Holedall Petroleum Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 304 Stainless Steel Material
  • 3 in Hose Inside Diameter

applications

  • Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
Hose O.D. Range 3 35/64 in to 3 39/64 in
Type Ferrule
Material 304 Stainless Steel
Hose I.D. 3 in
Shape Ferrule
Weight 1.136 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison