- Ferrule
- 3" Hose I.D.
- 3 46/64" To 3 50/64" Hose O.D.
- Aluminum
| Material | Aluminum |
| Hose O.D. Range | 3 23/32 in to 3 25/32 in |
| Type | Ferrule |
| Hose I.D. | 3 in |
| Weight | 0.53 LB |
-
Prop 65
| Material | Aluminum |
| Hose O.D. Range | 3 23/32 in to 3 25/32 in |
| Type | Ferrule |
| Hose I.D. | 3 in |
| Weight | 0.53 LB |
Prop 65