Dixon Valve & Coupling
R4MSS-A
304 Stainless Steel 4 in Holedall Petroleum Ferrule
Item #103320154
-
Prop 65
- 304 Stainless Steel Material
- 4 in Hose Inside Diameter
applications
- Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.
| Type | Ferrule |
| Hose O.D. Range | 4 63/64 in to 5 in |
| Material | 304 Stainless Steel |
| Hose I.D. | 4 in |
| Shape | Ferrule |
| Weight | 2.0 LB |
-
Prop 65

