- Rack Hose Type
- 100 ft Length
applications
- For pin rack service emergency fire fighting only.
| Hose Size | 1 1/2 in |
| Proof Pressure | 500 PSI |
| Type | Rack Hose |
| Hose Test Pressure | 500# |
| Service Test Pressure | 250 PSI |
| Length | 100 ft |
| Thread | NST (NH) |
| Color | White |
| Jacket | Single |
| Coupling Type | Brass Expansion Ring |
| Style | Coiled |
| Operating Pressure [Max] | 225 PSI |
| Weight | 13.4 LB |
-
Prop 65


