- Rack Hose Type
- 100 ft Length
applications
- For pin rack service emergency fire fighting only.
| Thread | NST (NH) |
| Type | Rack Hose |
| Hose Size | 1 1/2 in |
| Hose Test Pressure | 500# |
| Operating Pressure [Max] | 225 PSI |
| Jacket | Single |
| Color | White |
| Proof Pressure | 500 PSI |
| Style | Folded |
| Coupling Type | Aluminum Expansion ring |
| Length | 100 ft |
| Service Test Pressure | 250 PSI |
| Weight | 11.92 LB |
-
Prop 65


