- Rack Hose Type
- 100 ft Length
applications
- For pin rack service emergency fire fighting only.
| Hose Size | 1 1/2 in |
| Service Test Pressure | 150 PSI |
| Color | White |
| Operating Pressure [Max] | 135 PSI |
| Hose Test Pressure | 500# |
| Style | Coiled |
| Coupling Type | Expansion Ring, NST (NH) |
| Jacket | Single |
| Type | Rack Hose |
| Length | 100 ft |
| Proof Pressure | 300 PSI |
| Weight | 10.5 LB |
-
Prop 65


