Skip to content Skip to navigation menu
Holedall® 316 Stainless Steel Flange Assembly

R96P2LJR15

Holedall® 316 Stainless Steel Flange Assembly
Item #103617552
  • Flange Assembly
Holedall® 316 Stainless Steel Flange Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Flange Assembly

features

  • 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
Hose O.D. Range 7 5/64 in to 7 3/16 in
Hose I.D. 6 in
Material 316 Stainless Steel
Flange Type Floating Flange
Fitting Type External Swage Flanged Assemblies
Shape Flange
Weight 58.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison