- Adapter
- 3/4" NPTF x 1/2" NPTF End Size
- Brass
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Male Thread Size | 1/2 in |
| End Size | 1/2 NPTF, 3/4 NPTF |
| End Types | NPTF |
| Material | Brass |
| Female Thread Size | 3/4 in |
| Weight | 0.335 LB |
-
Prop 65
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Male Thread Size | 1/2 in |
| End Size | 1/2 NPTF, 3/4 NPTF |
| End Types | NPTF |
| Material | Brass |
| Female Thread Size | 3/4 in |
| Weight | 0.335 LB |
Prop 65