- Garden Hose Fitting
- Male GHT to Male NPTF
- Male/Male Connector
- 3/4 in (GHT) Hose Connector
- 1/2 in (NPTF) Pipe Thread
| Pipe Size | 0.5 in |
| Material | Stainless |
| Fitting Type | Hose to Pipe Adapter |
| Type | Adapter |
| Garden Hose Thread Size | 3/4 in |
| Accessory Type | Male GHT to Male NPTF |
| Fitting Description | Male (GHT) x Male Pipe |
| Body Material | Stainless |
| Male Thread | 1/2 in (NPTF) |
| No. of Ends | 2 |
| End Types | NPTF, Garden Hose Thread (GHT) |
| Connection Type | Male/Male |
| Weight | 0.135 LB |
-
Prop 65


