- Garden Hose Fitting
- GHT Male Thread Adapter
- Male/Female Connector
- 3/4 in (GHT) Hose Connector
- 3/4 in (GHT) Pipe Thread
| Connection Type | Male/Female |
| Female Thread | 3/4 in (NPTF) |
| Pipe Size | 0.75 in |
| Body Material | Stainless |
| No. of Ends | 2 |
| Fitting Description | Male Hose x Female Pipe |
| End Types | NPTF, Garden Hose Thread (GHT) |
| Material | Stainless |
| Accessory Type | GHT Male Thread Adapter |
| Male Thread | 3/4 in (GHT) |
| Garden Hose Thread Size | 3/4 in |
| Type | Adapter |
| Fitting Type | Hose to Pipe Adapter |
| Weight | 0.2 LB |
-
Prop 65


